Shop All Sorbents
Oil-Dri
Sorbents, 15 in x 15 in, Chemical, Hazmat, Yellow, Polypropylene, 14 PK
Mfr # L90895
Zoro # G7504086
product price: $61.49
/pk 14, $4.39/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Composition Detail Polypropylene Filler and Skin
- Volume Absorbed (Pack, Each) 21 gal/pk; 1.5 gal/pillow
- Color Yellow
- Size 15 in x 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 15 in |
Length | 15 in |
Width | 15 in |
Description
Sorbent Pillow, Fluids Absorbed Universal, Length 15 in, Volume Absorbed Per Pillow/Blanket 1.5 gal, Volume Absorbed per Pkg. 21 gal, Color/Pattern Yellow, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Box, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLOROX 32 oz. Urine Remover for Stains and Odors Spray (31036)
- BEST SANITIZERS Hand Sanitizer Dispenser, 1250mL, White (MD10030)
- TOTAL SOLUTIONS Deodorant Granules, 100lb (5605010)
- LIBMAN High Power Polymer Fiber 24 in. Multi-Surface Push Broom (805)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91001)
- OIL-DRI Sorbents, 56 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L90901)
- OIL-DRI Sorbents, 7 gal, 15 in x 50 ft, Universal, Gray, Polypropylene (L90514)
- OIL-DRI Sorbents, 12 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L90907G)
- OIL-DRI Sorbents, 41 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (L70479G)
- OIL-DRI Sorbents, 10 gal, 3 in x 10 ft, Oil, White, Polypropylene (L71519G)
- SPILLTECH Sorbents, 8 gal, 3 in x 48 in, Oil, White, Polyester (WSO410)
- Oil-Dri Sorbents