Shop All Sorbents
Oil-Dri
Sorbents, 14 gal, 15 in x 19 in, Oil, White, Polypropylene
Mfr # L71392G
Zoro # G9494091
product price: $60.19
/pk 100, $0.60/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 14 gal
- Material Polypropylene
- Color White
- Perforations Yes
- Size 15 in x 19 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 19 in |
Length | 19 in |
Width | 15 in |
Perforated Size | 9 1/2 in x 15 in |
Perforation Along Length | 15 in |
Description
Product Type Sorbent Pad, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 15 in x 19 in, Volume Absorbed Per Pad 0.14 gal, Volume Absorbed per Pkg. 14 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated Yes, Perforated Size 9 1/2 in x 15 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MISTY All Purpose Cleaner, 20 oz. Aerosol Can, Citrus, 12 PK (1001583)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Brown (1A847)
- STOUT BY ENVISION 30 gal Trash Bags, Black, 90 PK (P3340K20)
- ECOS PRO Furniture Wood Polish Cleaner, PK6 (PL9731/6)
- OIL-DRI Sorbents, 36 gal, 30 in x 150 ft, Oil, White, Polypropylene (L90813)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Oil, White, Polypropylene (L70320)
- OIL-DRI Sorbents, 12 gal, 15 in x 19 in, Oil, White, Polypropylene (L90852G)
- OIL-DRI Sorbents, 12 gal, 3 in x 48 in, Acids, Bases, Universal, Yellow, Polypropylene (L90891)
- OIL-DRI Sorbents, 9 gal, 8 in x 18 ft, Oil, White, Polypropylene (L90866)
- OIL-DRI Sorbents, 25 gal, 15 in x 19 in, Oil-Based Liquids, White, Polypropylene (L90851)
- SPILLTECH Sorbents, 24 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (YPB100M)
- Oil-Dri Sorbents