Shop All Spill Containment Accessories
Oil-Dri
Railroad Track Mat, 57 in x 100 ft, 86 gal
Mfr # L57100
Zoro # G7049874
product price: $415.99
/ea
Free Shipping & Returns
$415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Only
- Length 150 ft
- Width 5 ft
- Spill Capacity 86 gal
- Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L57100
- Zoro # G7049874
- UPC # 041788571009
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 5 ft x 150 ft |
Length | 150 ft |
Width | 5 ft |
Roll Length | 150 ft |
Roll Width | 57 in |
Perforated Size | Not Perforated |
Description
Product Type Railroad Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 5 ft x 150 ft, Volume Absorbed per Pkg. 75 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated No, Perforated Size Not Perforated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 12 ft L (1603-00006)
- LYLE No U Turn Traffic Sign, 18 in H, 24 in W, Aluminum, Horizontal Rectangle, English, R3-4P-24HA (R3-4P-24HA)
- HONEYWELL SERVUS PVC, Rubber Boot, Black 14", Sz 10, PR (18821)
- GENUINE GRIP Work Boots, Black, Mens, 8, W, PR (7160-8W)
- OIL-DRI Railroad Track Mat, 19inx100ft, 57gal, PK2 (L19100)
- ULTRATECH Bucket Shelf, 16 In. L, 19-1/2 In. W (1160)
- NATIONAL GUARD Flood Barrier Shield 22"H x 36"W, Inside (FS22 - 36)
- PIG Filter Sock, 5 ft. L x 12-3/4"W x 3-1/2"H (FLT822)
- ZORO SELECT Double Drum Base Module, Black (28667)
- CONDOR Containment Berm, 6ft.W, 179gal.Spill Cap. (BD-46-AL-L-C)
- PIG Oil Water Filter Mat Pads, 18"L, 15"W, PK30 (MAT1203)
- Oil-Dri Spill Control Supplies