Shop All Spill Containment Accessories
Oil-Dri
Railroad Track Mat, 19inx100ft, 57gal, PK2
Mfr # L19100
Zoro # G7029531
Free Shipping & Returns
$374.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Oil-Only
- Width 19 in
- Spill Capacity 57 gal
- Material Polypropylene
- Length 300 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oil-Dri
- MFR # L19100
- Zoro # G7029531
- UPC # 041788191009
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 19 in x 300 ft |
Width | 19 in |
Length | 300 ft |
Roll Width | 19 in |
Perforated Size | Not Perforated |
Roll Length | 300 ft |
Description
Product Type Railroad Sorbent Roll, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Petroleum Based Fluids, Size 19 in x 300 ft, Volume Absorbed per Pkg. 47 gal, Color/Pattern White, Material Polypropylene, Number of Layers 2-ply, Perforated No, Perforated Size Not Perforated, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit Refill, Box, Universal, 18-1/4" H (RSPKU-WCAB)
- NOTRAX Entrance Runner, Black, 3 ft. W x 10 ft. L (141S0310BL)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Medium, Black, 720PK (ESDFC-B-5M)
- MECHANIX WEAR Mechanics Gloves, M, Red, Form Fitting Trek Dry(R) (MG-02-009)
- OIL-DRI Railroad Track Mat, 57 in x 100 ft, 86 gal (L57100)
- SPILL MAGIC Blood Spill Clean Up Kit, Brown, 4" L (SM-BIOHAZARD)
- EAGLE MFG Spill Containment Berm, 3-1/2 in.H, Yellow (T8101)
- PIG Over Pack Protection Cover, 23" W (PAK747-NG)
- ECOBAILER Recovery Bailer, 1027mL, Clear PVC, PK24 (ECOPVC-153H)
- ULTRATECH Spill Cont. Berm, Rapid Rise, 3590 gal. (8712)
- SPILLTECH Connectable Spill Berm (SPB10C)
- Oil-Dri Spill Control Supplies