Shop All Spill Control Kits and Stations
Oil-Dri
Portable Spill Kit, Universal
Mfr # L90550
Zoro # G6412341
product price: $594.99
/ea
Free Shipping & Returns
$594.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 59 gal
- Container Type Kaddie
- Container Capacity 50 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90550
- Zoro # G6412341
- UPC # 041788905507
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 24 in W x 23 in L x 36 in H |
Pillow Height | 8 in |
Container Length | 23 in |
Pad Width | 19 in |
Pillow Width | 10 in |
Drum Liner For Drum Size | 50 gal |
Sock Length | 48 in, 120 in |
Pillow Length | 8 in |
Container Width | 24 in |
Container Height | 36 in |
Pad Length | 15 in |
Sock Diameter | 3 in |
Description
Spill Kit, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Universal, Specialized Applications Oil Only, Volume Absorbed Per Kit 59 gal, Container Type Kaddie, 50 gal Container Capacity, 24 in W x 23 in L x 36 in H Container Size, Yellow, Filled, Sorbents Included (10) Universal Socks (48 in L), (150) Universal Bonded Pads, (2) Universal Socks (120 in L), (4) Universal Pillows, PPE Included (10) Pair Disposable Gloves, Pair Goggles
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE Rubber Boot, Men's, 9, Mid-Calf, Black, PR (885999105147)
- SHOWA 14" Chemical Resistant Gloves, Butyl, M, 1 PR (878-08)
- SUNBELT Carabiner-Ironwizard S, Twistlock, SS 10" x5" x0.5" (A-B1ABKH219TL)
- 3M Ear Plugs, 200 PK (51138-29008)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830G)
- OIL-DRI Spill Kit, Universal (L90965)
- OIL-DRI Spill Kit, Absorbs 4 gal. Universal, , White (L91435)
- OIL-DRI Spill Kit, Universal (L90730G)
- OIL-DRI Spill Kit Refill, Universal, Gray (L91410R)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- PIG Spill Kit, Universal, White (KIT272)
- Oil-Dri Spill Control Kits and Stations