Oil-Dri

Portable Spill Kit, Oil-Based Liquids


product price: $523.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Blue
  • Fluids Absorbed Oil-Only
  • Spill Control - Fluids Absorbed 55 gal
  • Container Type Kaddie
  • Container Capacity 50 gal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 24 in W x 23 in L x 36 in H
Pillow Height 3 in
Container Height 36 in
Container Length 23 in
Pad Width 19 in
Drum Liner For Drum Size 50 gal
Pillow Width 18 in
Pillow Length 18 in
Sock Diameter 3 in
Sock Length 48 in
Container Width 24 in
Pad Length 15 in

Description

Spill Kit, Fluids Absorbed Oil-Only, For Use With Chemical or Metal Type Oil Only, Specialized Applications Oil Only, Volume Absorbed Per Kit 55 gal, Container Type Kaddie, 50 gal Container Capacity, 24 in W x 23 in L x 36 in H Container Size, Yellow, Filled, Sorbents Included (15) 4 ft Oil Only Poly Socks, (150) Oil Only Pads, (4) Oil Only Pillows, PPE Included (2) Pair Protective Gloves, Pair Goggles, Additional Components Included (3) Disposal Bags with Ties, Emergency Response GuideBook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.