Shop All Sorbents
Oil-Dri
Oil Dri 1904879 32 qt. Oil Absorbent
Mfr # 1904879
Zoro # G303978416
product price: $37.85
/ea
$37.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
32 qt. Oil Absorbent
Our products are assured for high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Specifications- Container Size: 32 qt.
- Biodegradable: No
- Composition: Clay
- Application: Oil
- Country of Origin: United States of America
- Weight: 39.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- R & R TEXTILE Multi-Purpose Terry Towels, 14"x17", PK12 (Z51745)
- ALPINE INDUSTRIES 40 gal Trash Can, Gray, Rolled Plate/Stone (ALP472-40-GRYS)
- REID INDUSTRIES Reid Industries C481 48 Inch Pikstik Classic (C481)
- SHOP-VAC Shop Vacuum, 4 gal, Plastic, 105 cfm (5914411)
- OIL-DRI Sorbents, 54 gal, 3 ft x 300 ft, Universal, Gray, Polypropylene (L90861)
- OIL-DRI Sorbents, 2 gal, 15 in x 19 in, Oil, White, Polypropylene (L70320)
- OIL-DRI Sorbents, 19 gal, 15 in x 19 in, Universal, Gray, Polypropylene (L91001)
- OIL-DRI 40QT Oil Absorbent (I05040-G50)
- OIL-DRI Sorbents, 10 gal, 3 in x 18 in, Oil, White, Polypropylene (L90909)
- OIL-DRI Oil Dri I05025 Premium Floor Absorbent (OI11426)
- SPILLTECH Sorbents, 55 gal, 30 in x 150 ft, Universal, Yellow, Polypropylene (YRZ150H)
- Oil-Dri Sorbents