Shop All Spill Control Kits and Stations
Oil-Dri
Marine Spill Kit, Oil-Based Liquids
Mfr # L90420
Zoro # G2233701
product price: $2,884.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$2,884.99
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Oil-Only
- Spill Control - Fluids Absorbed 415 gal
- Container Type Box
- Volume Absorbed Per Pkg. 415 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L90420
- Zoro # G2233701
- UPC # 041788904203
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Height | 60 in |
Width | 48 in |
Container Size | 60"H x 48"W |
Drum Liner For Drum Size | 50 gal |
Pad Width | 19 in |
Sock Diameter | 9 in |
Pad Length | 15 in |
Boom Length | 18 in, 10 ft |
Description
Spill Kit, Fluids Absorbed Oil-Only, Specialized Applications Oil Only, Volume Absorbed Per Kit 415 gal, Container Type Box, 60 In.H x 48 In.W Container Size, Yellow, Filled, Sorbents Included (10) 18 in Mini Booms, (100) Heavyweight Pads, (200) Lightweight Pads, (4) 10 ft Booms, 150 ft Roll, PPE Included (6) Tyvek Suits
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Ribbon, 3-1/4" W, 984 ft. L, Black (IP-R4300)
- MILWAUKEE TOOL Cooling Towel, Wet, 33" L, 8-1/4" W, Blue (48-73-4540)
- SHELBY Firefighters Gloves, M, Pigskin, PR (5002 MEDIUM)
- CROAKIES Croakies 437452 Croakies Cotton Suiters Asst (437452)
- OIL-DRI Hazardous Liquid Spill Kit, 5 Gallon Absorbent Capacity, Universal and Maintenance Spills (L90435)
- OIL-DRI Spill Kit, Universal (L90671)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- OIL-DRI Spill Kit, Universal (L90930G)
- OIL-DRI Spill Kit, Universal, Gray (L91410)
- OIL-DRI Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4 (L70551G)
- SPILLTECH Absorbent Roll, Universal, Light, PK12 (GRSF1550S)
- Oil-Dri Spill Control Supplies