Shop All Particulate Sorbent
Oil-Dri
Maintenance Absorbent, 8 lb., Bag
Mfr # I01008-G78
Zoro # G4540742
product price: $5.25
/ea
$5.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 1 gal
- Container Type Bag
- Container Size 8 lb
- Composition Granular Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # I01008-G78
- Zoro # G4540742
- UPC # 041788010089
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 8 lb |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Container Type Bag, Composition Detail Montmorillonite Clay, Container Type and Capacity 8 lb Bag, Weight 8 lb, Volume 66.8 gal, Volume Absorbed per Pkg. 1 gal, Granular Grade 5/30 Mesh, Deodorizing Yes
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice, 5" Height, Inadequate Working Space Energized Work Sign, 7" X 5", Landscape (OS-NS-D-57-L-13686)
- CARHARTT Bib Overalls, 40" Waist Sz, 34" Inseam, Brn (102776-211-40x34)
- TALON TRAX Size 8 Men's Steel Rubber Boot, Blue (445L30)
- TEMPSHIELD CRYO-GLOVES(R) ELBOW XL, PR (EBXL)
- OIL-DRI Absorbent Oil Dri 25# (I05025)
- OIL-DRI Sweeping Compound, Wood Pulp, Green (L91050-G40)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45201-G40)
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45216-G40)
- EP MINERALS Universal Absorbent, 50 lb., Bag (7951)
- Oil-Dri Particulate Sorbent