Shop All Particulate Sorbent
Oil-Dri
Loose Absorbent, Universal, 30 lb., Bag
Mfr # L92889-G65
Zoro # G4433033
original price:
$17.89
6% off
new price: $16.79
/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 3 gal
- Container Type Bag
- Container Size 30 lb
- Composition Recycled Cellulose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L92889-G65
- Zoro # G4433033
- UPC # 041788928896
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 30 lb |
Description
Granular Sorbent, Fluids Absorbed Universal, Specific Liquid Compatibility Acids, Grease, Ink, Oil, Other Liquid Spills, Paints, Water, Container Type Bag, Composition Detail Recycled Paper Granules, Container Type and Capacity 30 lb Bag, Weight 30 lb, Volume 250.4 gal, Volume Absorbed per Pkg. 3 gal, Granular Grade 5/30 Mesh, Deodorizing Yes
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Charcoal Industrial Short (PT26CH 46 10)
- CONDOR Circuit Breaker Lockout, Rail, 1/4 inH, Red (48KV15)
- ZORO SELECT Flagging Tape, Red, 300 ft x 1-3/16 In (1EC23)
- MECHANIX WEAR Mechanics Gloves, XL, Black/Yellow, Spandex (CG40-75-011)
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- OIL-DRI Sweeping Compound, Wood Pulp, Green (L91050-G40)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45201-G40)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45216-G40)
- OIL-DRI Absorbent Oil Dri 25# (I05025)
- ULTRATECH Oil Eating Microbes, 6 oz, Shaker (5238)
- Oil-Dri Spill Control Supplies