Shop All Particulate Sorbent
Oil-Dri
Loose Absorbent, 50 lbs., Bag
Mfr # A45201-G40
Zoro # G5130806
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fluids Absorbed Universal
- Volume Absorbed per Pkg. 5 gal
- Container Type Bag
- Container Size 50 lb
- Composition Montmorillonite Clay
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # A45201-G40
- Zoro # G5130806
- UPC # 041788452018
- Country of Origin United States
- Category Particulate Sorbent
Dimensions
Container Size | 50 lb |
Description
Sports Field Drying Agent, Fluids Absorbed Universal, Specific Liquid Compatibility Water, Container Type Bag, Composition Detail Montmorillonite Clay, Container Type and Capacity 50 lb Bag, Weight 50 lb, Volume 417.4 gal, Volume Absorbed per Pkg. 5 gal, Granular Grade 5/30 Mesh, Specialized Applications Sports Field, Deodorizing Yes
Restrictions
- WARNING: This product can expose you to chemicals including Silica, crystalline (inactive), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL127BWH3X001200)
- HEXARMOR Safety Gloves, PR (4069-L (9))
- AKRO-MILS Card Stock Holder, 1-3/4 x 4 In., PK25 (29302)
- CONDOR Leather Drivers Gloves, S, Beige, PR (20GZ15)
- OIL-DRI Loose Absorbent, 50 lbs., Bag (A45216-G40)
- OIL-DRI Loose Absorbent, 2 Gallon Volume Absorbed per Package, 20 lb Weight Pail, Not Scented (I05000G-G60)
- OIL-DRI Loose Absorbent, 3 Gallon Volume Absorbed per Package, 25 lb Weight Bag, Not Scented (I05025-G70)
- OIL-DRI Loose Absorbent, Universal, 30 lb., Bag (L92889-G65)
- OIL-DRI Sweeping Compound, Wood Pulp, Green (L91050-G40)
- OIL-DRI Maintenance Absorbent, 8 lb., Bag (I01008-G78)
- CHEMSORB Flammable Liquid Absorbent, 5Gal Bag (SP40FR-L5B)
- Oil-Dri Spill Control Supplies