Shop All Spill Control Kits and Stations
Oil-Dri
Absorbent Sock, Gray, 5inDia.x10 ft.L, PK4
Mfr # L70551G
Zoro # G9595932
product price: $130.99
/pk 4, $32.75/ea
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Fluids Absorbed Universal
- Spill Control - Fluids Absorbed 28 gal
- Size 5 in x 10 ft
- Volume Absorbed Per Pkg. 28 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oil-Dri
- MFR # L70551G
- Zoro # G9595932
- UPC # 041788705510
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Size | 5 in x 10 ft |
Diameter | 5 in |
Length | 10 ft |
Width | 5 in |
Rope Along Length | No |
Description
Product Type Sorbent Boom, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 5 in x 10 ft, Volume Absorbed Per Sock/Boom 5.5 gal, Volume Absorbed per Pkg. 22 gal, Color/Pattern Gray, Filler Material Polypropylene, Outer Mesh Material Polyester, Outside Skin Material Polyester, Sock/Boom Profile Round, Rope Along Length No, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Please Use Other Gate, Landscape (OS-WS-D-1824-L-12330)
- JACKSON SAFETY Propionate Lite Face Shield 9x15.5x0.06 CLR Unbound (29089)
- SUNDSTROM SAFETY Filter, P100, Magenta, 5 PK, NIOSH 42 CFR 84 (SR 510)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, 14" Width, Unleaded Gasoline Sign, Landscape (OS-NS-D-1014-L-18775)
- OIL-DRI Spill Kit, Oil-Based Liquids (L90830G)
- OIL-DRI Spill Kit Refill, Oil-Based Liquids (L90395R)
- OIL-DRI Portable Spill Kit, Oil-Based Liquids (L90350)
- OIL-DRI Spill Kit, Universal (L90410RG)
- OIL-DRI Portable Spill Kit, Universal (L90550)
- OIL-DRI Vehicle Spill Kit, Universal (L90688)
- BRADY Spill Kit, Oil-Based Liquids, Gray (SKO-K2)
- Oil-Dri Spill Control Kits and Stations