Oil-Dri

Absorbent Roll, 1 gal, 3 ft x 5 ft, Universal, Black, Polypropylene (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Sorbents

Key Features

  • Volume Absorbed per Pkg. 1 gal
  • Volume Absorbed (Pack, Each) 1 gal/pk, 1 gal/pad
  • Material Polypropylene
  • Color Black
  • Size 3 ft x 5 ft
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Oil-Dri
  • MFR # L90689
  • Zoro # G3375723
  • UPC #
    041788906894
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 3 ft x 5 ft
Length 5 ft
Width 3 ft
Perforated Size Not Perforated
Roll Width 36 in
Roll Length 5 ft

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 5 ft, Volume Absorbed Per Pad 128 oz, Volume Absorbed per Pkg. 1 gal, Color/Pattern Black, Material Polypropylene, Number of Layers 2-ply, Perforated No, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products