Oil-Dri

Absorbent Pad, 2 gal, 3 ft x 60 in, Universal, Gray, Polypropylene (Discontinued)


This Product is Discontinued
Shop for all Sorbents

Key Features

  • Volume Absorbed per Pkg. 2 gal
  • Volume Absorbed (Pack, Each) 2 gal/pk, 0.2 gal/pad
  • Material Polypropylene
  • Color Gray
  • Size 3 ft x 60 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Oil-Dri
  • MFR # L90694
  • Zoro # G4662542
  • UPC #
    041788906948
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 3 ft x 60 in
Length 5 ft
Width 3 ft
Perforated Size Not Perforated

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 3 ft x 60 in, Volume Absorbed Per Pad 0.2 gal, Volume Absorbed per Pkg. 2 gal, Volume Absorbed Per Pound 4.41 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 1-ply, Perforated No, Perforated Size Not Perforated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products