Shop All Desk Chairs
Oif
Mesh High-Back Chair, Adjustable Arms, Blk
Mfr # HERET540
Zoro # G4502526
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Adjustable Arms
- Seat Material Mesh
- Seat Color Black
- Back Color Black
- Weight Capacity Supports Up to 225 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oif
- MFR # HERET540
- Zoro # G4502526
- UPC # 042167500641
- Country of Origin China
- Category Desk Chairs
Details
Arm Style | Adjustable Arms |
Seat Material | Mesh |
Seat Color | Black |
Back Color | Black |
Item | Mesh High-Back Chair,Adjustable Arms,Blk |
Weight Capacity | Supports Up to 225 lb |
Features | Arms Included, Pneumatic Seat Height Adjustment, Tilt Tension/Tilt Lock |
Standards | CAL TB117-2013 Compliant; Meets or Exceeds ANSI/BIFMA Standards |
Adjustable | Adjustable |
Style | High Back Chair |
Application | General Office & Task |
Description
Mesh High-Back Chair,Adjustable Arms,Blk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 31/32", PK10 (LTB20BN/W)
- CORTECH Shower Curtain System, 80 in.W x 87 in.H (CCUR8087)
- GLOBAL INDUSTRIAL Steel Mobile Workstation Cart with Slide out keyboard & Mouse Shelf, Black (334541BK)
- STROMBERG CARLSON Stromberg Carlson LA-104 Ladder Chair Rack (LA-104)
- OIF Executive Chair, Leather, 20-1/4" Height, Fixed Arms, Black (LB4219)
- OIF Big and Tall Chair, T-Bar, Black (1118)
- HON CHAIR, UPHBK, ADJARM, ESPRSSO (HONI2UL2AC49TK)
- OFFICE STAR Desk Chair, Fabric, 15-1/4" to 20-1/2" Height, Adjustable Arms, Black (36427-231)
- BLUE RIDGE ERGONOMICS Clean Room Chair, Vinyl, 21-1/2" to 29" Height, Black (BR-CLR-VMBCH-CR-CF-CC-8540)
- GLOBAL INDUSTRIAL Conference Room Chair with Mid Back & Fixed Arms, Fabric, Gray (695503FGY)
- DREAMSEAT Office Chair 1000 with Philadelphia Eagles Primary Logo (XZOC1000-PSNFL21025)
- Oif Office Chairs