Shop All Industrial Storage Cabinets
Oif
Fully Assembled Storage Cabinets, 3 Shelves, 30in x 15in x 66in, Putty
Mfr # 25328
Zoro # G710997376
product price: $551.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$551.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oif
- MFR # 25328
- Zoro # G710997376
- UPC # 42167001711
- Country of Origin Mexico
- Category Industrial Storage Cabinets
Description
Everyday steel storage cabinets are a concealed-storage solution that's useful in a variety of environments: homes, garages, basements, businesses, schools, restaurants, hotels, hospitals and more. Space-efficient and flexible, these cabinets feature an attractive but durable design that integrates easily nearly anywhere. Fully welded steel construction keeps your essential materials protected, organized and secure. Smooth, nonporous, baked-enamel finish protects the steel from corrosion while ensuring the interior and exterior are always easy to clean. Recessed handles provide a low-profile appearance that won't get in the way. Three-point locking system with lock rods helps ensure your items remain secure when you lock them away. Lock cores are removeable, enabling all-keyed-alike convenience when employing more than one cabinet. All shelves support up to 180-lb, and all but the fixed bottom shelf adjust in 1-inch increments, allowing you to configure your cabinet to suit your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANYSIZEBASKET Light Duty Basket: 10Lx6Wx3H, 304 SS, No Handles, Mesh: 2 x .063 (FLB-100060030-N02S)
- EZ WIRE Slide Door Lock, Bolt-On, Steel, Gold (H1030S)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- ECONOCO Grid 4", Hook, Chrome, 96PK (GW/H4)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (46-244-6/5DB)
- GLOBAL INDUSTRIAL Unassembled Counter Height Cabinet, 36x18x42, Gray (269870GY)
- HALLOWELL 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H, Stationary (825S18HG)
- STEEL CABINETS USA 24 ga. Steel Storage Cabinet, 36" W, 72" H (W-367224DS-B)
- TENNSCO Heavy Gauge Welded Steel Jumbo Storage Cabinet, 48 in W, 78" H (J1878SUPY)
- HALLOWELL 22 ga. ga. Steel Storage Cabinet, 36 in W, 72 in H, Stationary (415S18HG)
- SHUTER Storage Cabinet, Glass Doors, 46" (1010022)
- Oif Industrial Storage Cabinets