Shop All Desk Chairs
Oif
BT4510 Black Big and Tall Fabric Swivel / Tilt Chair
Mfr # 328OIFBT4510
Zoro # G311222945
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$461.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oif
- MFR # 328OIFBT4510
- Zoro # G311222945
- Country of Origin China
- Category Desk Chairs
Description
Provide all-day comfort for employees in your office with this OIF BT4510 black big and tall fabric swivel / tilt chair with arms. Made of soft padded fabric this chair has plush cushions to provide a comfortable seating option in your office setting. It also features a sleek mid-back design and arms that provide comfort for extended sitting periods. Boasting an extremely durable design this chair is specially designed for big & tall users. It is rated up to 450 lb.**This chair has casters which allow it to roll easily on most floor surfaces. The whole chair swivels so that your employees can reach all areas of the workspace without needing to stand up. It also has an adjustable height to suit each user or work area.**Overall Dimensions:*Width: 28 1/2''*Depth: 27 3/8''*Height: Adjustable from 40 1/8'' - 43 3/4''*Capacity: 450 lb.**Seat Dimensions:*Width: 23 1/2''*Depth: 21 5/8''*Height: Adjustable from 19 1/4'' - 22 7/8''**Back Dimensions:*Width: 23''*Height: 26 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNATIONAL CONCEPTS Black 36.9 W 22.2 H, Wood Seat (C46-613P)
- OFFICESOURCE Steel Folding Chairs Steel Folding Chair with Padded Seat and Back, 4PK (1631VBK)
- FLASH FURNITURE Hercules Series Plastic Folding Chair Beige - 10 Pack 650LB Weight Capacity Comfortable Event Chair - Lightweight Folding Chair (10-LE-L-3-BEIGE-GG)
- SAFCO CHAIR, WORKBENCH, ECON, BK (SAF6680)
- OIF Executive Chair, Leather, 20-1/4" Height, Fixed Arms, Black (LB4219)
- OIF Mesh High-Back Chair, Adjustable Arms, Blk (HERET540)
- OIF Big and Tall Chair, T-Bar, Black (1118)
- FLASH FURNITURE White Leather Gold Frame High Back Chair (GO-2286H-WH-GLD-GG)
- LORELL High Back Mesh Chair w/ Headrest (81998)
- FLASH FURNITURE BlackBlackAdjustable Padded (GO-2032-GG)
- LORELL Executive Chair, Mesh, 18" to 21-1/2" Height, Adjustable Arms, Black (LLR86205)
- Oif Office Chairs