Shop All Hole Punchers
Oic
Punch, Ezlever, 15Sheets
Mfr # 90050
Zoro # G7892320
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Capacity 15 Sheet of 20lb Paper
- Material Metal
- Hole Dia. 9/32 in
- Features Anti Jamming, Padded Handle, Removable Chip Tray
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oic
- MFR # 90050
- Zoro # G7892320
- Country of Origin China
- Category Hole Punchers
Dimensions
Hole Dia. | 9/32 in |
Details
Item | Punch,Ezlever,15Sheets |
Sheet Capacity | 15 Sheet of 20lb Paper |
Material | Metal |
Features | Anti Jamming, Padded Handle, Removable Chip Tray |
Color | Silver |
Number of Punch Heads | 3 |
Description
Punch,Ezlever,15Sheets
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAHLE Professional Rolling Trimmer, 14-1/8 in L (550)
- REDIFORM Notebook, Steno, 6X9, Grnppr, (RED36646)
- ZORO SELECT Flat Corrugated Boxes, 36" x 12" x 4", Kraft, 20/Bundle (11A668)
- BULBHEAD Blade Blocker Theft Protection ID Guard Stamp RollerBox Opener (16273-8)
- MASTER 5-Hole Punch, Adjustable, 11/32", 40 Sht Cap, Tan (MAT525M)
- CARL MFG Punch, Kit, Rp-2100 (60005)
- ORBIT Drip Pro Hole Punch (67757)
- SWINGLINE HD 3 Hole Adjustable Punch, 9/32" (A7074550B)
- SWINGLINE Paper Punch, Two-Hole (A7074050D)
- PAPER PRO EZ Squeeze One-Hole Punch, 10-sheet capacity, Assorted (2401)
- CENTURY DRILL & TOOL Punch 6-Hole Leather (72750)
- Oic Hole Punchers