Shop All Utility Knives
Oic
Carton Cutter 0.4 in L, 12 PK
Mfr # OIC94966
Zoro # G802455623
$13.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 0.9 in
- Primary Cutting Application Carton
- Features Retractable
- Overall Length 0.4 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oic
- MFR # OIC94966
- Zoro # G802455623
- UPC # 42491949666
- Country of Origin Taiwan, Province of China
- Category Utility Knives
Dimensions
Width | 0.9 in |
Overall Length | 0.4 in |
Details
Item | Carton Cutter |
Primary Cutting Application | Carton |
Features | Retractable |
Color | Silver |
Material | Steel |
Cutting Style | Straight |
Description
Cutter features a steel case with single-sided razor that reverses to become a scraper. Cutting style is straight.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY DeWalt ToughSystem 2.0 14.75 in. Extra Large Tool Box 110 cu in Black/Yellow (DWST08400)
- WERA Precision Screwdriver Set, Sl/Ph, 7 pcs (05345271001)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC #30 (C18083)
- DRILL AMERICA m5x1 HSS Metric Hand Tap (DWTSMT5X1)
- PSC-2 Spring-Back Safety Cutter Safety Blade, 12 PK (KN133B)
- STANLEY Snap-Off Utility Knife Snap-Off, 6 1/2 in L (DWHT10038)
- RATCH CUT Tube Cutter, General Purpose 6-1/2" L (RC1125HD)
- KLEIN TOOLS Pocket Knife Utility, 6-1/2" L (1550-6)
- DETECTAPRO Safety Knife, Safety Blade, Plastic (MDBC04)
- VORTEX 42036 9mm Snap-Off Blade Utility Knife (VO3571357)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 in L (RSG-194)
- Oic Knives, Cutters & Snips