Shop All Clipboards
This Product is Discontinued
Oic
8-1/2" x 12" Storage Form Holder, Aluminum (Discontinued)
Mfr # 83200
Zoro # G6173190
This Product is Discontinued
Key Features
- Sheet Size 8-1/2" x 12"
- Color Silver
- Width 8-1/2"
- Height 12"
- Depth 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Oic
- MFR # 83200
- Zoro # G6173190
- UPC # 042491832005
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
Width | 8-1/2" |
Height | 12" |
Depth | 1-1/2" |
File Size | Form |
Details
Item | Storage Clipboard |
Color | Silver |
Material | Aluminum |
Mounting Style | Clip |
Description
Aluminum Storage Form Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.