Shop All Trash Cans
Oic
5 gal 2200 Series Wastebasket, Black
Mfr # OIC22262
Zoro # G901858714
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Trash Container Capacity 5 gal
- Color Black
- Height 12.5"
- Width 13.8"
- Series 2200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Oic
- MFR # OIC22262
- Zoro # G901858714
- UPC # 42491222622
- Country of Origin United States
- Category Trash Cans
Dimensions
Height | 12.5" |
Width | 13.8" |
Depth | 8.4" |
Details
Trash Container Capacity | 5 gal |
Color | Black |
Series | 2200 |
Item | 2200 Series Wastebasket |
Description
Stylish, functional wastebasket works for any office environment and holds 20 quarts. Design features smooth, rounded lines and a polished surface.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS Burette Brush, 32-3/4 in L Handle, 3 1/4 in L Brush, Natural, 36 in L Overall (06176)
- OIL-DRI Sorbents, 36 gal, 8 in x 10 ft, Oil, White, Polypropylene (L90855)
- BOARDWALK 16 gal Trash Can Liners, 24 in x 32 in, Extra Heavy-Duty, 0.4 mil, White, 500 PK (BWK 2432EXH)
- TENNANT Gum Rubber Rear Squeegee (1232629)
- SAFCO 3 gal Oval Wastebasket, White, 12" Dia, Step-On, Rigid Plastic (9901WH)
- RUBBERMAID COMMERCIAL 35 gal Square Trash Can, Gray, 19 1/2 in Dia, Open Top, LLDPE (FG395800GRAY)
- HAPCO-ELMAR 14 qt Oval Trash Can, Black (OB4050BLK)
- UMBRA 5 L Trash Can, Black (086701-040)
- HLS COMMERCIAL 21 gal Rectangular Trash Can, Silver, Stainless Steel (HLS21UOT)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, White, 16 1/4 in Dia, Step-On, Plastic (FG614300WHT)
- COMMERCIAL ZONE PRODUCTS 35 gal Hexagon Trash Can, Black, 25 in Dia, Plastic (755424)
- Oic Trash Cans