Shop All Food Containers
Ohio Stoneware
Stoneware Crock 2 Gallon
Mfr # 2GC
Zoro # G8660501
product price: $29.49
/ea
$29.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Exterior Width 9-3/4 in
- Capacity 2 gal
- Exterior Length 9-3/4 in
- Exterior Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohio Stoneware
- MFR # 2GC
- Zoro # G8660501
- UPC # 897971002436
- Country of Origin United States
- Category Food Containers
Dimensions
Exterior Width | 9-3/4 in |
Exterior Length | 9-3/4 in |
Exterior Height | 9 in |
Details
Color | White |
Capacity | 2 gal |
Description
Crocks have many uses from the traditional use of preserving vegetables like cucumbers for pickles and cabbage for sauerkraut to more practical everyday uses like containers for potpourri candy magazines kitchen utensils cookbooks pen and pencils or
- •Our multi-functional preserving crocks serve many uses such as the traditional use of preserving vegetables like cucumbers for pickling and cabbage for sauerkraut, or for everyday uses like pantry and kitchen containers
- •Crocks filled with food for fermentation purposes should be kept in cool, dry environments which allow the vegetables or fruits to ferment naturally
- •Our crocks are safe and easy to clean due to our lead-free glazes
- •They are also oven, microwave, and dishwasher safe
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Thermocouple 48'' (00-412788-00004)
- TRAULSEN Hinge Mechanism (239157)
- COCOA PUFFS Cocoa Puffs Cereal Bowl Pak 1.06 oz., PK96 (16000-31888)
- BUNN Filter, Coffee, Homemodel 250PK (BUNBCF250)
- OHIO STONEWARE Crock 10 gal 1 each (10GC)
- OHIO STONEWARE Wide Mouth Crock Cover 2 gal (11617)
- OHIO STONEWARE Stoneware Crock 1 Gallon (1GC)
- OHIO STONEWARE 2GAL Crock Starter Kit (1206)
- OHIO STONEWARE Ohio Stoneware 11600 0.37 x 48 in. 1 gal Stonewear Crock Lid- - pack of 5 (6262042)
- OHIO STONEWARE Wide Mouth Crock Weight 2 gal , 2PK (11662)
- BROILKING / CADCO BroilKing CL-3 Three 1/3 Size Clear Plastic Lids (CL-3)
- Ohio Stoneware Food Containers