Shop All Food Containers
Ohio Stoneware
Crock 10 gal 1 each
Mfr # 10GC
Zoro # G505303245
product price: $123.99
/ea
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Exterior Height 16-1/4 in
- Application Use To Decorative Storage and Common Houseware Uses
- Exterior Length 17-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohio Stoneware
- MFR # 10GC
- Zoro # G505303245
- UPC # 897971002467
- Country of Origin United States
- Category Food Containers
Dimensions
Exterior Height | 16-1/4 in |
Exterior Length | 17-1/4 in |
Details
Color | White |
Application | Use To Decorative Storage and Common Houseware Uses |
Capacity | 10 gal |
Description
Multi-functional preserving crocks serve many uses such as the traditional use of preserving vegetables like cucumbers for pickling and cabbage for sauerkraut or for everyday uses like pantry and kitchen containers. Crocks filled with food for fermentation purposes should be kept in cool dry environments which allow the vegetables or fruits to ferment naturally. Our crocks are safe and easy to clean due to our lead-free glazes. They are also oven microwave and dishwasher safe.
- •
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIM HORTONS Coffee, 8.88 oz Net Wt, Ground, PK24 (1279)
- RELIANCE WATER HEATERS Thermostat El 120-160Deg (100108684)
- AMERICAN DISH SERVICE Tube, Squeeze, Norprene Cream Tube (087-6700)
- ADVANCE TABCO Element, 120V 640W , For Sealed Well (SU-P-209)
- OHIO STONEWARE Stoneware Crock 3 Gallon (3GC)
- OHIO STONEWARE 2GAL Crock Starter Kit (1206)
- OHIO STONEWARE Crock Cover 5 gal (11648)
- OHIO STONEWARE Wide Mouth Crock Weight 1 gal 2 each (11655)
- OHIO STONEWARE Stoneware Crock 1Gal Set (12171)
- OHIO STONEWARE Stoneware Crock 2 Gallon (2GC)
- RUBBERMAID COMMERCIAL Square Storage Container, 12 qt, Clear (FG631200CLR)
- Ohio Stoneware Food Containers