Shop All Wheelbarrows & Yard Carts
Ohio Steel Industries
Ohio Steel Industries 4048P-SD 12.5 cu. ft. Poly Swivel Dump Cart; 750 lb.
Mfr # 4048P-SD
Zoro # G204154407
Free Shipping & Returns
$493.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Ohio Steel Industries
- MFR # 4048P-SD
- Zoro # G204154407
- UPC # 716504404854
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Description
The Poly Swivel Dump Cart is ideal for large hauling jobs around your yard, farm or estate. The 12.5 cu. ft. structural foam body will hold up to 1000 lb., is easy to clean and will not rust. Foot pedal activates swivel dump feature to empty load anywhere within a 105 degree radius. Hauls mulch, dirt, rocks, firewood, and other gardening supplies with ease.
Features- Foot pedal activates swivel dump feature to dump anywhere within a 105 degree radius.
- Premium structural foam cart bed.
- Black powder coat finish on steel drawbar and undercarriage.
- 16 in. turf tread tires.
- 1 in. steel axle.
- Hitch pin included.
- Item Weight - 84.5.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARCHER Karcher 8.641-034.0 Spray Nozzle, Quick Connect (8.641-034.0)
- MTD Air Cleaner Housin (951-10818)
- BIRD-X Extra Wide Stainless Steel Spikes, 24ft. (EWS-24)
- ZIPPO Pattern Design Armor High Polish Brass Pocket Lighter (48570)
- OREGON High-Speed Trailer Type Tire, 400-6 (58-011)
- VESTIL Landscape Cart, Two Shelf, 300 lb., 48 x 24 (LSC-2448-SC)
- NATURE SPRING Garden Cart on Wheels, Storage Bin, Built-In Bench Seat, Interior Tool Tray, Rolls on Lawns and Dirt (854635RPQ)
- JACKSON PROFESSIONAL TOOLS WHEELBARROW TIRE 15.5"" (SFFTCC)
- HI-RUN Wheelbarrow Tire, 4.00-6 4 PLY Rib (CT1005)
- SCENIC ROAD MFG 6CUFT Maro Wheelbarrow (M6-1T)
- BON TOOL Bon 84-714 Barrow Rim/Tire Flat Free Knobby (84-714)
- Ohio Steel Industries Lawn & Garden Tools