Shop All Fireplace Tools
Ohio Flame
Ohio Flame OF30S 30 in. Fire Shovel; Steel
Mfr # OF30S
Zoro # G203749437
Free Shipping & Returns
$82.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohio Flame
- MFR # OF30S
- Zoro # G203749437
- UPC # 852662656169
- Country of Origin China
- Category Fireplace Tools
Description
Our Fire Shovels are hand forged by a skilled Ohio blacksmith. These durable Fire Shovel accessory is treated with a High Heat Resistant Black Finish. 100% Made in America and crafted by a local blacksmith.
Features- No assembly required
- Fire Shovel, Steel
- High heat resistant black finish
- We make it as easy as possible
- Dimension: 2" H x 1" W x 30" L
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Motor Speed Control, 120V, 8A (12008)
- FENWAL Ignitor Sensor (05-100000-422)
- INTEGRA MILTEX Selkirk Corporation 2824B 8 Inch x 18 Inch Heat-fab 22-ga Welded Black Stovepipe Slip Connector Adjusts 4 Inch To 16 Inch (21370)
- HEAT WAGON Duct for Heater, 25 ft. L (WD1425)
- OHIO FLAME Ohio Flame Of46p Inch Fire Poker 1/2 Thick American Steel - Black Finish (OF46P)
- OHIO FLAME Ohio Flame OF30T 30 inch Campfire Tongs (OF30T)
- OHIO FLAME Ohio Flame OF34P-SS 30 in. Stainless Steel Fire Poker (OF34P-SS)
- PURE GARDEN Round Outdoor Wood-Burning Fireplace, 5-Piece Fire Pit Set, 25 lb Box of Fire Starters (50-107FW)
- BLUEPRINTS Black Wrought Iron 5-Piece FireSet, 5PK (BL139836)
- MEECO MFG CO 16 OZ. GEL FIRESTARTER (416)
- GARDENISED Black Indoor Heat Powered Aluminum 2-Blade Wood Stove Fan for Increasing Burning Fireplace (QI004551)
- Ohio Flame Fireplace Tools