Ohio Flame OF30LTY-CB 30 dia. Liberty Natural Steel Curved Base Fire Pit
Mfr # OF30LTY_CB
Zoro # G903719464
Product Information
- Brand Ohio Flame
- MFR # OF30LTY_CB
- Zoro # G903719464
- UPC # 709180957516
- Country of Origin China
- Category Outdoor Fireplaces, Fire Pits & Accessories
Description
The Liberty American Fire Pit by Ohio Flame combines bold and linear styling with tough American quality and durability. With no parts to break or wear out over time, this Fire Pit is built to last a lifetime. The Liberty is crafted from thick carbon American steel that is sourced from local steel mills. No maintenance is required for this Fire Pit, as it’s designed to withstand the elements year-round. The Liberty features a substantial Rain Drain to allow for water drainage. The Natural Steel Finish will develop a natural iron oxide patina and gradually darken over time.
Features- Curved base fire pit
- Finish: Natural Steel
- Collection: Liberty
- Base: Curved Base
- Diameter: 30"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINLY 48in Tow-Behind Plug Aerator: Heavy-Duty Design with 32 Steel Tines, 200 lbs. Weight Capacity (PA-482BH)
- STENS Ignition Coil For Briggs & Stratton 2-4 Hp Engine W/ Breaker Point 460-014 (460-014)
- AP PRODUCTS AP Products 011-365 Hehr Screw Cover, 8' - Polar White (011-365)
- LOGO BRANDS Green Bay Packers Halftime Lunch Cooler (612-55H)
- OHIO FLAME Ohio Flame OF30LTY-HB 30 dia. Liberty Natural Steel Hollow Base Fire Pit (OF30LTY_HB)
- OHIO FLAME 36 In. Fire Pit Lid, Natural Steel (OF36FL)
- BLUEGRASS LIVING 26in Carlisle MGO Propane Fire Pit Table with Glass Beads and Cover (HF26900)
- PATIOPLUS Safari Fire Pit (PA117261)
- BAREBONES LIVING Barebones Neelum Firewood Carrier Tote Bag - Khaki (STC-720)
- AMERICAN FIRE GLASS 18 in Double-Ring Stainless Steel Burner with a 1/2 in Inlet (SS-FR-18)
- PURE GARDEN Metal Ash Bucket with Lid and Shovel (50-210)
- Ohio Flame Outdoor Fireplaces, Fire Pits & Accessories