Shop All Grooved Pins
Ohd
Headless Pins, Wheel Shaft Crr 3/4"X 8
Mfr # 24-253
Zoro # G7827478
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Pin Dia. 3/4 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohd
- MFR # 24-253
- Zoro # G7827478
- Country of Origin United States
- Category Grooved Pins
Dimensions
Pin Dia. | 3/4 in |
Overall Length | 8 in |
Details
Pin Item | Headless Pin |
System of Measurement | Inch |
Item | Headless Pins,Wheel Shaft Crr 3/4"X 8" |
Description
Headless Pins,Wheel Shaft Crr 3/4 In.X 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/4 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU75)
- ZORO SELECT 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 3 in Length, 5 PK (U07041.050.0300)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 10 PK (38724)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1 in, Black Steel Pan Head Torx Drive, 15 PK (36907)
- DRIV-LOK Groove Pin 3/16 x 1-1/2 Type A ZC (GP-0187-1500-A)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.009.0025)
- ZORO SELECT Full Length Grooved Pin with Pilot Type A 50 PK (M39700.015.0008)
- DRIV-LOK Groove Pin, 3/16" x 1-1/4", Type E Zinc (GP-0187-1250-E)
- ZORO SELECT Grooved Pin Type A 50 PK (M39730.030.0006)
- ZORO SELECT Grooved Taper Pin Type A 50 PK (M39710.030.0016)
- ZORO SELECT Half Length Grooved Center Pin Type E 10 PK (U39750.031.0075)
- Ohd Grooved Pins