Shop All Bench and Floor Scale Accessories
Ohaus
Weighing Boat Gray, Dia. 3-1/2 In, PK80
Mfr # 80850086
Zoro # G5251583
original price:
$64.06
5% off
$60.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 3 1/2 in
- For Use With Moisture Analyzers
- Color Gray
- Material metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 80850086
- Zoro # G5251583
- Country of Origin China
- Category Bench and Floor Scale Accessories
Dimensions
Diameter | 3 1/2 in |
Details
Item | Weighing Boat |
For Use With | Moisture Analyzers |
Color | Gray |
Material | metal |
Description
Weighing Boat, Gray, Diameter 3 1/2 in, Metal, For Use With Moisture Analyzers, Package Quantity 80
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAEDTLER Handheld Manual Double-Hole Cylinder Pencil Sharpener, Blue/Silver (512 001)
- QUALITY PARK Window Envelope w/Tint, White, Paper, PK500 (QUA21412)
- PACON Kraft Paper Roll, 36"x1000ft., Natural (5836)
- ACCO ACCO Pressboard Report Cover, Prong Clip, Letter, 3" Capacity, Light Blue (25972)
- OHAUS Calibration Weight, 10g, Stainless Steel (80850121)
- OHAUS Calibration Weight, 100g, Stainless Steel (80850124)
- OHAUS Calibration Weight Set, 500 to 1mg (80850110)
- OHAUS Calibration Weight Set, 1 to 2000g, 15Pces (80850116)
- OHAUS AC Adapter Plug, ABS Plastic (46001776)
- OHAUS Floor Ramp, 48 Wide For Vn Floor Scale (80252565)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Med, Anti-Static, Wht, PK500 (HS1420BB)
- Ohaus Bench and Floor Scale Accessories