Shop All Lab Mixers & Blenders
Ohaus
Vortex Mixer, SS, 1200 to 2400 rpm
Mfr # VXMTAL
Zoro # G2112463
product price: $2,873.99
/ea
Free Shipping & Returns
$2,873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Plug Style - Lab Equipment Standard
- Overall Height 16 in
- Overall Length 9-1/2"
- Overall Depth 9 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # VXMTAL
- Zoro # G2112463
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Height | 16 in |
Overall Length | 9-1/2" |
Overall Depth | 9 1/2 in |
Overall Width | 15 1/8 in |
Manufacturers Warranty Length | 2 yr. |
Platform Width | 12 1/4 in |
Platform Length | 7 1/4 in |
Description
Shaker, Vortex Mixer, Load Capacity 9.92 lb, Speed Range 1,200 to 2,400 rpm, Operating Temp. Range 4 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 9 1/2 in, Overall Height 16 in, Overall Width 15 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHMARK SCIENTIFIC HotPlate, 7-1/2 x 7-1/2 IN., Ceramic (H4000-H)
- OHAUS Gas Cylinder Wall Bracket, Cast Aluminum (CLR-715M)
- SP SCIENCEWARE Mini Desiccator Cabinet, Clear, 10 In L (F42075-1000)
- RPI PBS 1X Solution, 500 ML (P10400-500.0)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Insert Retainer, Foam Material (30400227)
- CAFRAMO Overhead Stirrer, 21.1 gal, 1/5 HP (BDC1850)
- CAFRAMO Overhead Mixer, 0.5 HP, 50 to 1500 rpm (1540)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- IKA Microstar 15 Digital (0025004883)
- Ohaus Lab Mixers & Blenders