Shop All Lab Mixers & Blenders
Ohaus
Vortex Mixer, Plastic, 500 to 3000 rpm
Mfr # VXMNPS
Zoro # G2112323
Free Shipping & Returns
$519.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Plug Style - Lab Equipment Standard
- Speed Range 500 to 3,000 rpm
- Standards TUV
- Overall Depth 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # VXMNPS
- Zoro # G2112323
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Overall Depth | 8 1/4 in |
Manufacturers Warranty Length | 2 yr. |
Overall Height | 6 1/2 in |
Overall Width | 4 3/4 in |
Description
Shaker, Vortex Mixer, Load Capacity 1.1 lb, Speed Range 500 to 3,000 rpm, Operating Temp. Range 4 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 8 1/4 in, Overall Height 6 1/2 in, Overall Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Carboy, Pp, 10-Liter (34001)
- LABEXACT Weighing Paper, Nitrogen Free, 4x4", PK500 (LEW44)
- KIMBLE CHASE Cap, Black, PK500 (73802-13415)
- BLUE RIDGE ERGONOMICS Erie Hi Bench Chair, CF, Glides (BR-TPHBCH-RG-A0-CF-RG)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- BENCHMARK SCIENTIFIC 3D Rocker, 12Inx12In, Platform, Flat mat (B3D1308)
- SPER SCIENTIFIC Mini Mixer (460001)
- CORNING Digital Orbital Shaker, 4x96 Well (192045)
- WARING COMMERCIAL Mini Container, 250mL, 6-1/4x 5-1/4x 4-1/2 (MC3)
- Ohaus Lab Mixing & Blending