Shop All Lab Mixers & Blenders
Ohaus
Vortex Mixer, Plastic, 3200 rpm
Mfr # VXMNFS
Zoro # G2112509
Free Shipping & Returns
$283.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Plug Style - Lab Equipment Standard
- Manufacturers Warranty Length 2 yr.
- Standards TUV
- Power Required 120V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # VXMNFS
- Zoro # G2112509
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 2 yr. |
Overall Height | 6 1/2 in |
Overall Width | 4 3/4 in |
Overall Depth | 8 1/4 in |
Description
Shaker, Vortex Mixer, Load Capacity 1.1 lb, Speed Range 0 to 3,200 rpm, Operating Temp. Range 4 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 8 1/4 in, Overall Height 6 1/2 in, Overall Width 4 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Test Tube, 8mL, 75mm L, PP, PK1000 (119040A)
- ZORO SELECT Ellipso-Spoon, Sampler, Stainless Steel (H36806-0018)
- AIR SCIENCE Fume Hood HEPA Filter, 14 in. Width (ASTM-030)
- SPECTRUM Bffr Sltn, Yellow, pH 7, Ref Std, 500mL, Pls (B1168-500MLPL)
- OHAUS Holder for 20 to 25mm Tubes, Foam (30400231)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- SCIENTIFIC INDUSTRIES Vortex-Genie 2, Multi-Tube Holder (155591)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- WARING COMMERCIAL Lab Blender Base, 9-5/8 x 8 x 8-1/8 (7011BU)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 24 IN (04552-00)
- Ohaus Lab Mixing & Blending