Shop All Lab Mixers & Blenders
Ohaus
Vortex Mixer, Digital, VXMTDGB
Mfr # OH-30573836
Zoro # G004969256
Free Shipping & Returns
$4,873.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 9.5 in
- Plate Width 16 in
- Height 15.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30573836
- Zoro # G004969256
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Plate Length | 9.5 in |
Plate Width | 16 in |
Height | 15.1 in |
Description
OHAUS Multi-Tube Vortexers are ideal for hands-free, high-throughput sample processing. Interchangeable foam racks for vortexing tubes from 10 to 29 mm in diameter are available. Strong suction cup feet reduce motion and prevent sliding on the work surface for safe operation in the lab. Digital models offer exact speed control for applications that demand repeatable results. Non-digital variable speed models are an economical alternative. Easily process up to 50 samples at one time - the Multi-Tube Vortex Mixer can be customized for your application with six different tube racks and a post- extension kit.The Multi-Tube Vortex Mixers feature either an easy-to-clean one-piece stainless steel housing that is perfect for clean rooms, or a painted steel version for a more economical option.For challenging samples, enhance vortex action & create a more vigorous mix with the programmable pulse mode on the digital models. Adjust the pulse-on/pulse-off time interval to customize operation.
ControlDigitalDuty RatingContinuousOrbit0.1 in (3.6 mm) Speed Range 500 rpm €“ 2500 rpmCapacity4.5 kg Timer 1 second - 9999 minutes Dimensions9.5 in x 16 in x 15.1 in (241 mm x 406 mm x 384 mm) (LxHxW) Net Weight41 lb (18.7 kg) Power120V, 5A, 50/60HzPower Consumption100 W Safety CertificationTUV Tray Size (LxW)7.25 in x 12.25 in (184 mm x 311 mm) Working Environment39 - 104°F, 20% to 80% RH, non-condensing (4 - 40°C, 20% to 80% RH, non-condensing)Shipping Weight: 50 lbs
Research or further manufacturing use only, not for food or drug use.
ControlDigitalDuty RatingContinuousOrbit0.1 in (3.6 mm) Speed Range 500 rpm €“ 2500 rpmCapacity4.5 kg Timer 1 second - 9999 minutes Dimensions9.5 in x 16 in x 15.1 in (241 mm x 406 mm x 384 mm) (LxHxW) Net Weight41 lb (18.7 kg) Power120V, 5A, 50/60HzPower Consumption100 W Safety CertificationTUV Tray Size (LxW)7.25 in x 12.25 in (184 mm x 311 mm) Working Environment39 - 104°F, 20% to 80% RH, non-condensing (4 - 40°C, 20% to 80% RH, non-condensing)Shipping Weight: 50 lbs
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Solution Bottle with Tooled Neck, (1595-5)
- BERKSHIRE Foam Pad, White, Cleanroom, PK10 (FMC6LF12)
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- GLOBE SCIENTIFIC Microscope Cover Glass, 24x24mm, PK10 (1405-10)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- BENCHMARK SCIENTIFIC Roller Mixer, 120V, 10 Rollers (R3010)
- STIR-PAK Propeller, Stainless Steel, 2In Diameter (04552-50)
- TORREY PINES Echotherm Digital Hot Plate, 8x8" (249852)
- Ohaus Lab Mixers & Blenders