Shop All Lab Mixers & Blenders
Ohaus
Vortex Mixer, 300 to 3500 rpm
Mfr # VXMPAL
Zoro # G2112378
product price: $507.99
/ea
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120
- Plug Style - Lab Equipment Standard
- Material Cycoloy
- Operating Temp. Range 4 Degrees to 40 Degrees C
- Manufacturers Warranty Length 2 yr.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # VXMPAL
- Zoro # G2112378
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 2 yr. |
Overall Depth | 10 1/2 in |
Overall Width | 5 3/8 in |
Overall Length | 10-1/2" |
Overall Height | 4 1/2 in |
Description
Shaker, Vortex Mixer, Load Capacity 5.07 lb, Speed Range 300 to 3,500 rpm, Operating Temp. Range 4 Degrees to 40 Degrees C, Number of Platforms 1, Hazardous Location No, Plug Style - Lab Equipment Standard, Amps 0.9 A, Hz 50/60, Voltage 120, Overall Depth 10 1/2 in, Overall Height 4 1/2 in, Overall Width 5 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Hydrometer, 500Ml (HYC500)
- SPECTRUM EDTA DiSodm, 0.1 M Sltn, 500mL, Pls (E-120-500MLPL)
- LABCHEM Phosphoric Acid-Sulfamic Solution, 500mL (LC186601)
- NALGENE Safety Bottle Carrier, Ldpe, Holds Six 5 (6505-0010)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- BENCHMARK SCIENTIFIC Everlast Rocker With Flat Mat (BR5000)
- SCIENTIFIC INDUSTRIES Stacking Tray (400191)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- Ohaus Lab Mixing & Blending