Shop All USB Hubs & Converters
Ohaus
USB Host Interface, Scout
Mfr # OH-30268983
Zoro # G904986759
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.06 in
- Width 9.45 in
- Length 2.37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30268983
- Zoro # G904986759
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Height | 9.06 in |
Width | 9.45 in |
Length | 2.37 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY MAX BATTERY ML-AC612 6V/12V Charger for 6V 4.5AH SL Waber UPSTART Battery (MAX3497489)
- MOTOROLA Remote Speaker Microphone (53724)
- ILC Replacement for Fluke F9455-2520t Battery (F9455-2520T BATTERY FLUKE)
- BUSHNELL PowerView 20x 50mm Porro Prism Binoculars (132050)
- OHAUS USB Device Interface, Scout (OH-30268984)
- OHAUS USB Kit TA NV NVT (OH-83032108)
- SATECHI Usb C Aluminum Usb 3.0 Hub And Card Reader, Silver (ST-TCHCRS)
- APC APC By Schneider Electric BR1000MS Back Ups Pro BR 1000VA; Sinewave; 10 Outlets; 2 USB Charging Ports; AVR; LCD Interface (BR1000MS)
- MANHATTAN 4-Port Usb 3.2 Gen 1 Hub (164924)
- TRIPP LITE USB 30 SuperSpeed Hub, 4 Ports, Black (U360-004-MINI)
- ADVANTECH Usb To Serial 1Pt 485, 2W, Tb - Locked Serial # (BB-485USBTB2WLS-A)
- Ohaus USB Hubs & Converters