Shop All USB Hubs & Converters
Ohaus
USB Host Interface for Dongle TD52
Mfr # OH-30424406
Zoro # G804986767
product price: $216.99
/ea
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 7.88 in
- Width 11.82 in
- Height 5.91 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # OH-30424406
- Zoro # G804986767
- Country of Origin China
- Category USB Hubs & Converters
Dimensions
Length | 7.88 in |
Width | 11.82 in |
Height | 5.91 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARTECH.COM 6ft / 1.8m DisplayPort to DVI Cable - 1920x1200 (DP2DVIMM6)
- ZORO SELECT Battery, Sealed Lead Acid, 6V, 12Ah, Faston (2UKK6)
- LENOVO Tiny VESA Mount II, 4XF0N03161 (4XF0N03161)
- OMNICEL ER14335 3.6V 1.65Ah 2/3AA Lithium HighEnergy Battery Tabs (ER14335/T)
- OHAUS USB Kit TA NV NVT (OH-83032108)
- OHAUS USB Device Interface, Scout (OH-30268984)
- EZGENERATION 4 Port USB C Hub - USB 3.0 Hub - 4 Port USB Hub with Power Adapter (EZ329836)
- STARTECH.COM 4Port USB 2.0 Hub - Portable - 4 Port USB Hub - Mini USB Hub (ST4200MINI2)
- MONOPRICE 2-Port DisplayPort 1.2 to DisplayPort Multi-Stream Transport (MST) Hub (21972)
- SATECHI Usb C Aluminum Usb 3.0 Hub And Card Reader, Silver (ST-TCHCRS)
- CMPLE Cmple 1269-N 4-Port High Speed USB 2.0 Splitter; Unpowered USB Hub (1269-N)
- Ohaus USB Hubs & Converters