Shop All Microbiology Media
Ohaus
Universal Platform, Aluminum
Mfr # 30400052
Zoro # G2114581
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Overall Width 13 in
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400052
- Zoro # G2114581
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Width | 13 in |
Overall Length | 11 in |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Universal Platform |
Includes | Hardware |
Accessory Type | Universal Platform |
Product Type | Universal Platform |
Description
Universal Platform,For Use With Ohaus Shakers,Material Aluminum,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Airtight Container, 60mL, 500 Pack (6522)
- POLYSCIENCE Polyclear MIX 30 PLUS, 0.5 gal., PK5 (004-3000063)
- ARGOS TECHNOLOGIES Manual Pipette Pump, 10 mL, Green (04395-05)
- AQUAPHOENIX SCIENTIFIC Barium Chloride, 20 Percent, 60 mL (BC2013-B)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- GENERAL LABORATORY PRODUCTS Phosphate Buffer, 90mL, PK24 (125PP-2800-90)
- SMARTPICK Inoculation Pick, 2-1/2 in, Needle, PK1600 (18250-NP)
- ACUMEDIA Tryptic Soy Broth (7164-500g)
- ETTORE Super Bucket Sieve (85301)
- MARKAL Markal 434-11509 Ma Cool Gel 32Oz Spray Bottle11509 (434-11509)
- Ohaus Microbiology Media