Shop All Lab Mixers & Blenders
Ohaus
Universal Holder, Plastic Material
Mfr # 30400226
Zoro # G2116377
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 1 yr
- Material Plastic
- For Use With Vortex Mixers
- AccessoryType Universal Holder
- Product Type Universal Holder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400226
- Zoro # G2116377
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Universal Holder |
Material | Plastic |
For Use With | Vortex Mixers |
AccessoryType | Universal Holder |
Product Type | Universal Holder |
Description
Universal Holder, For Use With Vortex Mixers, Shaft Dia. n/a, Material Plastic, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- BERKSHIRE Swab, 125mm, Poly, Rigid Tip, PK100 (LTP125.5)
- GLOBE SCIENTIFIC Centrifuge Tube, 15mL, Pp, Pg, PK500 (6286)
- DIGI-SENSE Type-K, Coiled Ext Cable, Male Mini Conn (93785-12)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 30 IN (04552-05)
- WARING COMMERCIAL Container, 500mL, 9-1/2 x 6-1/2 x 6-1/4 (SS115)
- SCIENTIFIC INDUSTRIES Vortex-Genie, 3" Rubber Cover (580-2013-00)
- GENIE Vortex-Genie Pulse Vortex Mixer, 120V (SI-P236)
- Ohaus Lab Mixers & Blenders