Shop All Microbiology Media
Ohaus
Universal Harness, Aluminum/Rubber
Mfr # 30400123
Zoro # G2115309
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Aluminum, Rubber
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Accessory Type Universal Harness
- Product Type Universal Harness
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400123
- Zoro # G2115309
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Material | Aluminum, Rubber |
For Use With | Ohaus Shakers |
Item | Universal Harness |
Accessory Type | Universal Harness |
Product Type | Universal Harness |
Description
Universal Harness,For Use With Ohaus Shakers,Material Aluminum/Rubber,Shaft Dia. n/a,Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCILOGEX D1008 Mini Centrifuge, Green Lid, 100-24 (914041419999)
- TCI AMERICAS N, n-dimethylacetamide, 500mL (D0641-500ML)
- RPI Ethanol (Ethyl Alcohol, Denatured), Reagent Grade 4 L (A22645-4000.0)
- UNITED SCIENTIFIC Filtering Flask, Borosilicate Glass, 500 (FG5340-5000)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- GENERAL LABORATORY PRODUCTS Violet Red Bile Agar, 500mL, PK12 (500EZ-3900-500)
- A2Z SCILAB Inoculating Loop 2mm, Twisted Nichrome Wire, PVC Insulated Handle (A2Z-ZR157)
- RPI Terrific Broth, Modified, Powder, 10 KG (T15000-10000.0)
- SCIENTIFIC LABWARES Lab Spatula With Insulated Grip, 8" (SWZR-154)
- ZYMO RESEARCH ZR 50 bp DNA Marker, 50 µg/100 µl (ZM5001-50)
- Ohaus Microbiology Media