Shop All Lab Mixing Accessories
Ohaus
Uni Block 28 mm Vials
Mfr # OH-30500585
Zoro # G704972389
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 10 in
- Plate Width 3.51 in
- Height 8.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30500585
- Zoro # G704972389
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 10 in |
Plate Width | 3.51 in |
Height | 8.12 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIATION SERVICE Wipe Test Smears w/ Record Folders, Velour, 500/PK (006-350)
- FTR ENTERPRISES Dispensing Bin, Clear, Acrylic, 9 1/2 in L x 5 1/2 in W x 9 in H (BCAM-S)
- DETECTAMET Detectable Scoop, 250mL, Plastic, Blue, PK5 (515-S089-S048-P01)
- QORPAK Vial, 2 oz, PK600 (PLC-10039)
- ZORO SELECT Urbanti Funnel. 70 mm., PK6 (F14644-0000)
- WHEATON Amber Ampule, 1mL, PK144 (176792)
- LAB SAFETY SUPPLY Stirrer, Coated Stainless Steel, 5/16 In. (29PD15)
- SP SCIENCEWARE SPINBAR RESTRAINER (F37786-1000)
- CAFRAMO Mixing Impeller, Square Blade (A150)
- CAFRAMO Safety Lab Stand (A110)
- PRO SCIENTIFIC MaX-Homogenizing Package, Standard (PK-01200MXS)
- Ohaus Lab Mixing & Blending