Shop All Lab Mixing Accessories
Ohaus
Uni Block 25 mm Test Tubes
Mfr # OH-30500589
Zoro # G804972395
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 10 in
- Plate Width 3.51 in
- Height 8.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30500589
- Zoro # G804972395
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 10 in |
Plate Width | 3.51 in |
Height | 8.12 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAC Hydrometer, Specgravity, Baume Dual Scale (B61806-0400)
- SP SCIENCEWARE LABORATORY LINER LABMAT WH 20INX50FT (F24675-0000)
- ARGOS TECHNOLOGIES Disposable Inoculating Loop, 10, PK 1000 (06231-04)
- AMS Soil Probe, Open End, 1 1/8 In x 33 In (401.10)
- GENIE Roto-Shake Genie Rotator/Rocker, 120V (SI-1100)
- INCU-SHAKER Incubator, 120V, Metal/Stainless Steel, 2A (H3501)
- ZORO SELECT Replacement Jar, 32 Oz, PK12 (9025-G)
- ZORO SELECT Funnel Powder 100mm, PK10 (342555-0100)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- ZORO SELECT Funnel, Buchner, 1150mL, Porcelain (CG-1888-07)
- Ohaus Lab Mixing Accessories