Shop All Lab Mixing Accessories
Ohaus
Uni Block 21 mm Vials
Mfr # OH-30500584
Zoro # G604972328
Free Shipping & Returns
$490.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Plate Length 10 in
- Plate Width 3.51 in
- Height 8.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30500584
- Zoro # G604972328
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 10 in |
Plate Width | 3.51 in |
Height | 8.12 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHATMAN Polycap TF 36, 0.2 um, with FNPT in, PK 5 (2601T)
- SYNTHWARE ADAPTER, DISTILLING, 105°, 24/40 (A962440)
- UNITED Micropipette, Variable Volume, 20-200ul (PRV-200)
- SP SCIENCEWARE Magnetic Stir Bar, Octagonal, PK6 (F37160-0000)
- GENIE Digital QuadMag Genie Magnetic Stirrer (SI-5236)
- CAFRAMO Shaft (A162)
- CAFRAMO Anchor Paddle (U022)
- GENIE Rubber Cover for 3-Inch Platform (580-2013-00)
- HEATHROW SCIENTIFIC Magnetic Stir Bar, PTFE, 20x8mm, White, PK10 (120548)
- OMNI INTERNATIONAL Homogenizer, 0.2 hp, Overall Height 14 in (25-010)
- CAFRAMO Shaft (A723)
- Ohaus Lab Mixing Accessories