Shop All Lab Mixing Accessories
Ohaus
Ultra Flex Support Kit
Mfr # OH-30400145
Zoro # G504972343
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plate Length 14 in
- Plate Width 11 in
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # OH-30400145
- Zoro # G504972343
- Country of Origin United States
- Category Lab Mixing Accessories
Dimensions
Plate Length | 14 in |
Plate Width | 11 in |
Height | 1 in |
Description
Shipping Weight: 5.0001 lbs
Research or further manufacturing use only, not for food or drug use.
Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT End Measuring Rod, 7/16In, w/Rubber Handle (234A-16)
- SPECTRUM NaOH, 0.100 N Sltn, APHA, 1L (S-340-1LT)
- ALCONOX Detergent, 1 gal., PK4 (1201)
- NESTLE Waters Pure Life Bottled Water 8 oz , 12PK (68274-19510)
- CHEMGLASS Stirring Shaft, 100mL to 5L (CG-2079-01)
- GENIE Serial Cable for Enviro-Genie (SI-1132)
- CAFRAMO Mixing Impeller, Crossed Blade (A130)
- ZORO SELECT Ladle, 24 oz., Stainless Steel (58540)
- ZORO SELECT Sub-Surface Jar Sampler, 12 Ft L (6010)
- SP SCIENCEWARE STIRRER MAGNETIC AIR OPERATED (F37002-0000)
- CAFRAMO Anchor Paddle (U510)
- Ohaus Lab Mixing Accessories