Shop All Lab Mixers & Blenders
Ohaus
Tubes Insert for 22 to 25mm Tubes, Foam
Mfr # 30400223
Zoro # G2116313
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vortex Mixers
- Material Foam
- Manufacturers Warranty Length 1 yr
- Overall Length 1 in
- Overall Width 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400223
- Zoro # G2116313
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 1 in |
Overall Width | 7/8 in |
Details
Item | Tube Insert |
For Use With | Vortex Mixers |
Material | Foam |
AccessoryType | Tubes Insert for 22 to 25mm Tubes |
Product Type | Tube Insert |
Number of Tubes Held | 13 |
Description
Tubes Insert for 22 to 25mm Tubes, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGIC Ice Bucket with Lid, Red, 4L (M16807-4003)
- UNITED SCIENTIFIC Insect Pins, 000 Steel, PK100 (IPIN000-PK/100)
- AQUAPHOENIX SCIENTIFIC PH 10.00, Calibration Solution, 1 L (BU5010-Q)
- ZYMO RESEARCH Rattler Plating Beads, 230 g/bottle, 1 Bottle (ZS1001)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- SCIENTIFIC INDUSTRIES 3 Inch Platform w/ Rubber Cover for Vortex Genie (155312)
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 14 (8011S)
- SPER SCIENTIFIC Mini Mixer (460001)
- WARING COMMERCIAL Lab Container, 1L, 9-5/8 x 6-1/8 x 6-1/4 (SS610)
- Ohaus Lab Mixers & Blenders