Shop All Lab Mixers & Blenders
Ohaus
Tubes Insert for 12 to 13mm Tubes, Foam
Mfr # 30400220
Zoro # G2116340
product price: $38.59
/ea
$38.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vortex Mixers
- Manufacturers Warranty Length 1 yr
- Material Foam
- Overall Length 1/2 in
- Overall Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400220
- Zoro # G2116340
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Length | 1/2 in |
Overall Width | 5 in |
Details
Item | Tube Insert |
For Use With | Vortex Mixers |
Material | Foam |
AccessoryType | Tubes Insert for 12 to 13mm Tubes |
Number of Tubes Held | 34 |
Product Type | Tube Insert |
Description
Tubes Insert for 12 to 13mm Tubes, For Use With Vortex Mixers, Shaft Dia. n/a, Material Foam, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFRATECH Infratech INF15-1015 Speed Dry Waterborne Drying System InfraRed Heater and Fan Combo (INF15-1015)
- NALGENE Bottle, 195 mm H, Natural, 91 mm Dia, PK50 (PLA-03177)
- CHEMGLASS Volumetric Flask, 500mL (CG-1615-500)
- AMSCOPE 50 Biology Pathology Prepared Microscope Slides Set (PS50A)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- OHAUS Insert Retainer, Foam Material (30400227)
- CAFRAMO Overhead Stirrer, 6.6 gal, 1/15 HP (BDC2002)
- TORREY PINES Digital Hot Plate Stirrer, 12x12" Aluminum Top (150612)
- STIR-PAK MIXR SHAFT SS 3/8 DIA X 18 IN (04552-35)
- WARING COMMERCIAL Container, 1L, 9-1/2 x 6 x 6-1/8 (HL515)
- Ohaus Lab Mixing & Blending