Shop All Lab Mixers & Blenders
Ohaus
Tube Holder for 1.5 to 2.0mL Microtubes
Mfr # 30400206
Zoro # G2116219
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Vortex Mixers
- Material Stainless Steel
- Manufacturers Warranty Length 1 yr
- AccessoryType Tube Holder for 1.5 to 2.0mL Microtubes
- Hold Capacity 1.5 to 2.0 mL Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400206
- Zoro # G2116219
- Country of Origin United States
- Category Lab Mixers & Blenders
Dimensions
Manufacturers Warranty Length | 1 yr |
Details
Item | Tube Holder |
For Use With | Vortex Mixers |
Material | Stainless Steel |
AccessoryType | Tube Holder for 1.5 to 2.0mL Microtubes |
Hold Capacity | 1.5 to 2.0 mL Tube |
Number of Tubes Held | 12 |
Product Type | Tube Holder |
Description
Tube Holder for 1.5 to 2.0mL Microtubes, For Use With Vortex Mixers, Shaft Dia. n/a, Material Stainless Steel, Blade Dia. .009, Manufacturers Warranty Length 1 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBE SCIENTIFIC Centrifuge Tube, 50mL, Pp, Pg, PK500 (6255)
- QORPAK Bottle, 32 oz, PK12 (GLA-00819)
- LAB SAFETY SUPPLY Rectangular Carboy, Stopcock, 2.64 gal. (49H047)
- GRAYMILLS Ultrasonic Parts Washer, 7" Overall L (BTV-020B)
- OHAUS Insert Retainer, Foam Material (30400227)
- OHAUS Tube Holder Kit, Plastic Material (30400197)
- OHAUS Tube Holder for 1.5 to 2.0mL, Foam (30400205)
- BEL-ART Scienceware Orbital Shaker, Rotating (437040)
- WARING COMMERCIAL Mini Container, 110mL, 6-1/4x 5-1/4x 4-1/2 (MC2)
- WARING COMMERCIAL Dry Blending Mini Container, 75g (SS110)
- GENIE Vortex-Genie 2 Vortex Mixer, 120V (G560)
- Ohaus Lab Mixing & Blending