Shop All Lab Clamps & Straps
Ohaus
Tripod Support Stand, Cast Iron
Mfr # CLR-TBASEC
Zoro # G2114137
product price: $95.45
/ea
Free Shipping & Returns
$95.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type - Clamp, Stand, Support Base Plate
- Material Cast Iron
- Body Material Cast iron
- Product Type Support Stand
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # CLR-TBASEC
- Zoro # G2114137
- Country of Origin United States
- Category Lab Clamps & Straps
Details
Type - Clamp, Stand, Support | Base Plate |
Item - Clamp, Stand, Support | Support |
Material | Cast Iron |
Item | Tripod Support Stand |
Body Material | Cast iron |
Product Type | Support Stand |
Description
Tripod Support Stand, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLEWS Funnel, Plastic, 3 Piece Set, 75-075 (PLW75-075)
- LAB SAFETY SUPPLY Red Buffer Solution, pH 4.00, 1L, Plastic (793EN9)
- 3M HOOKS LARGE VALPAK (17003-3ES)
- ADVANTECH MANUFACTURING Sieve, #3.5, S/S, 8 In, Full Ht (3.5SS8F)
- OHAUS Clamp, Nickel Plated Zinc, 16" L (CLM-MLTEX3DZM)
- OHAUS Rod End Connector, Nickel-Plated Zinc (CLC-RDENDZ)
- OHAUS Gas Cylinder Wall Bracket, Includes Strap (CLR-715)
- OHAUS Clamp, Stainless Steel, 14.49" L (CLS-COLMNSX)
- OHAUS Clamp, Stainless Steel, 13.31" L (CLS-COLMNSL)
- OHAUS Clamp, Nickel Plated Zinc, 7.01" L (CLM-SWIVL3DZM)
- SYNTHWARE CLAMP, PINCH, STAINLESS STEEL, SPHERICAL, 28/15 JOINT, #15 O-RING (CC2815)
- Ohaus Lab Clamps & Straps