Shop All Microbiology Media
Ohaus
Test Tube Rack, Aluminum
Mfr # 30400112
Zoro # G2115062
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Accessory Type Test Tube Rack
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400112
- Zoro # G2115062
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Tube Size | 21 to 25 mm |
Details
Material | Steel |
For Use With | Ohaus Shakers |
Item | Tube Rack |
Accessory Type | Test Tube Rack |
Autoclavable | No |
Total Holding Capacity | (21) Tubes |
Product Type | Test Tube Rack |
Description
Item Tube Rack, Autoclavable No, Material Steel, For Use With Ohaus Shakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QORPAK Bottle, 32 oz, PK12 (GLC-01848)
- LAMOTTE Water Testing Kit, Copper, 0.05 to 1.0 PPM (3619)
- SP SCIENCEWARE Rack. PP. Serum vial. 40 place (F18513-1640)
- UNITED SCIENTIFIC Laboratory Tray, Large, Pp, 20" X, PK 6 (81722)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- GLOBE SCIENTIFIC Holding Tray, 24-Place, PK10 (51601)
- RPI Agar, Bacteriological Grade, 2.5 KG (A20030-2500.0)
- RPI Bio-Safe NA, 4 L (111198)
- GENERAL LABORATORY PRODUCTS Sabouraud Dextrose Agarw/Lec&Poly, PK100 (CP7112)
- A2Z SCILAB Inoculating Loop 5mm, Twisted Nichrome Wire, PVC Insulated Handle (A2Z-ZR160)
- Ohaus Microbiology Media