Shop All Microbiology Media
Ohaus
Test Tube Rack, Aluminum
Mfr # 30400110
Zoro # G2114983
product price: $334.99
/ea
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Accessory Type Test Tube Rack
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400110
- Zoro # G2114983
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Tube Size | 10 to 14 mm |
Details
Material | Steel |
For Use With | Ohaus Shakers |
Item | Tube Rack |
Accessory Type | Test Tube Rack |
Autoclavable | No |
Total Holding Capacity | (48) Tubes |
Product Type | Test Tube Rack |
Description
Item Tube Rack, Autoclavable No, Material Steel, For Use With Ohaus Shakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRION pH Paper, Hydrion Dispenser (3VZR6)
- CORNING PYREX Round Media Storage Bottles with G (1395-1L)
- ARGOS TECHNOLOGIES Pipette Controller, Blue (25300-96)
- LAMOTTE Test Strip, QAC, 200 to 1500 PPM, PK50 (2951HR)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- HEATHROW SCIENTIFIC SmartPicks, Inoculating Pick Larg, PK500 (HS120014)
- GLOBE SCIENTIFIC End Caps For Capillary Tubes, PK500 (51672)
- RPI Miller's LB Broth, 1G Capsules, 5 KG (L24041-5000.0)
- CELLTREAT Cell Spreader, L-Shaped, PK500 (229617)
- SP SCIENCEWARE Desiccator, 30cm (F42066-0000)
- Ohaus Microbiology Media