Shop All Microbiology Media
Ohaus
Test Tube Rack, Aluminum
Mfr # 30400108
Zoro # G2115001
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Accessory Type Test Tube Rack
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ohaus
- MFR # 30400108
- Zoro # G2115001
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Tube Size | 25 mm |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Tube Rack |
Accessory Type | Test Tube Rack |
Autoclavable | No |
Product Type | Test Tube Rack |
Total Holding Capacity | (24) Tubes |
Description
Item Tube Rack, Autoclavable No, Material Stainless Steel, For Use With Ohaus Shakers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEE SAFETY Kee Safety - 14/8 - Kee Klamp Straight Coupling, 1-1/2" Dia. (14/8)
- LAB SAFETY SUPPLY Translucent, Wash Bottle 16 oz., 4 Pack (24J877)
- CELLTREAT Petri Dish, Slideable, Sterile, 100mmx15mm (229694)
- DLAB Micropipette Plus, Single, 20-200uL (21R826)
- OHAUS Roller Bar, Aluminum (30400122)
- OHAUS Flask Clamp, PVC (30400100)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- SP SCIENCEWARE Space Saver Vacuum Desiccator, 10-3/4 Dia (F42025-0000)
- GLOBE SCIENTIFIC Loop, 10uL, Needle, Rigid, PK500 (2865)
- ZYMO RESEARCH His-Wash Buffer, 50 ml (ZP2003-4)
- ZORO SELECT Scoop, Metal Dect, Blue, 4 Oz, PK100 (H36904-0006)
- Ohaus Microbiology Media