Shop All Microbiology Media
Ohaus
Test Tube Rack, Aluminum
Mfr # 30400106
Zoro # G2115080
product price: $299.99
/ea
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- For Use With Ohaus Shakers
- Manufacturers Warranty Length 1 yr
- Accessory Type Test Tube Rack
- Autoclavable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ohaus
- MFR # 30400106
- Zoro # G2115080
- Country of Origin United States
- Category Microbiology Media
Dimensions
Manufacturers Warranty Length | 1 yr |
Tube Size | 16 mm |
Details
Material | Stainless Steel |
For Use With | Ohaus Shakers |
Item | Tube Rack |
Accessory Type | Test Tube Rack |
Autoclavable | No |
Total Holding Capacity | (60) Tubes |
Product Type | Test Tube Rack |
Description
Item Tube Rack, Autoclavable No, Material Stainless Steel, For Use With Ohaus Shakers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Reagent Bottles, Wide Mouth, Hdpe, PK 6 (33410)
- MIDWEST FASTENER 1.1" x 15/16" x 1" #5-1/2 Black Rubber Stoppers 4PK (65871)
- AMSCOPE 3.5X-180X LED Trinocular Zoom Stereo Microscope (SM-2TZZ-LED)
- RHIZOSPHERE Rhizon CSS, 5 cm porous part, glass fiber (192123)
- OHAUS Flask Clamp, PVC (30400100)
- OHAUS Roller Bar, Aluminum (30400122)
- GLOBAL EQUIPMENT 36 Gallon Plastic Liner Black (237141)
- DRAEGER CARTRIDGEAM/MA X-PLORE (MUL20) (6738027)
- SCIENTIFIC LABWARES Wooden Handle Spatulas Set Of 7 (SWZR-157)
- GENERAL LABORATORY PRODUCTS Tryptic Soy Broth, 9mL, PK100 (20T-3800-9)
- BAKER INSTRUMENTS B1100 Hand Tally Counter (B1100)
- Ohaus Microbiology Media